Zoro Homepage

Cor Rad End Mill, 3/8", Carb, 0.0150" rad

  • Mfr # 4XCT10ADL10

  • Zoro # G3619942


product price: $69.69
/ea

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.015 in
Milling Diameter
3/8"
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XCT10ADL10
Zoro #
G3619942
UPC #
4056544268518
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.015 in
Milling Diameter
3/8"
Shank Dia.
3593/10000 in
Overall Length
33 9/10 in
Milling Dia.
0.375 in
Length of Cut
0.5625 in
Depth of Cut
9/16

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
WS15PE
List Number
4XCT
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
End Mill Application
Finishing
Helix Angle
38 Degrees
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WS15PE
Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.5625 in, 33 9/10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.