Shop WIDIA
See all product information
Create Account
Cor Rad End Mill, 5/8", Carb, 0.0150" rad
- Mfr # 5VNE16016AV
- Zoro # G2961563
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Decimal inch
Milling Diameter
5/8"
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dimension Type
- Decimal inch
- Corner Radius
- 0.015 in
- Milling Diameter
- 5/8"
- Shank Dia.
- 5/8 in
- Overall Length
- 5 in
- Milling Dia.
- 0.625 in
- Length of Cut
- 1.25 in
- Neck Length
- 2.25 in
- Neck Dia.
- 0.5875 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Safe-Lock, Inch, 0.015 in, 1.25 in, 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.