Zoro Homepage

Cor Rad End Mill, 5/8", Carb, 0.0300" rad

  • Mfr # 5AC316BDL16

  • Zoro # G3619461


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
5/8"
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AC316BDL16
Zoro #
G3619461
UPC #
4056544720238
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
5/8"
Shank Dia.
6053/10000 in
Length of Cut
0.9375 in
Milling Dia.
0.625 in
Overall Length
55 7/10 in
Depth of Cut
15/16

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.03 in, 0.9375 in, 55 7/10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.