Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 5/8", Carb, 0.0300" rad

  • Mfr # 5V6E16006BT

  • Zoro # G3804462


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.6250"
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V6E16006BT
Zoro #
G3804462
UPC #
4059782988149
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
0.6250"
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Length of Cut
2.625 in
Overall Length
5 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WS15PE
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
End Mill Application
Finishing
Helix Angle
38 Degrees
Item
Corner Radius End Mill
List Number
5V0E
Measurement System
Inch
Spiral Direction
Right Hand
Series
VariMill II ER
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Material Grade - Machining
WS15PE
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Max. Helix Angle
38 Degrees
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application ISO Code
H, M, P

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 2.625 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.