Cor Rad End Mill, 5/8", Carb, 0.0600" rad
- Mfr # 5V1E16006CW
- Zoro # G2960741
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Decimal inch
Corner Radius
0.06 in
Milling Diameter
5/8"
End Mill Material
Carbide
Number of Flutes
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5V1E16006CW
- Zoro #
- G2960741
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Dimension Type
- Decimal inch
- Corner Radius
- 0.06 in
- Milling Diameter
- 5/8"
- Shank Dia.
- 5/8 in
- Length of Cut
- 1.625 in
- Milling Dia.
- 0.625 in
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.06 in, 1.625 in, 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.