Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 6.00mm, Carb, 0.25mm rad

  • Mfr # 49N90601R2BT

  • Zoro # G3620633


product price: $49.99
/ea

Key Features

Dimension Type
Metric
Corner Radius
0.25 mm
Milling Diameter
6.00mm
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49N90601R2BT
Zoro #
G3620633
UPC #
4061779067652
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
0.25 mm
Milling Diameter
6.00mm
Shank Dia.
6 mm
Length of Cut
13 mm
Milling Dia.
6 mm
Overall Length
57 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Item
Roughing End Mill
End Mill Application
Roughing
End Mill Style
Corner-Radius
List Number
49N9
Helix Angle
40 Degrees
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Series
Roughers
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Max. Helix Angle
40 Degrees

Description

Roughing End Mill, 6 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.25 mm, 13 mm, 57 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.