Zoro Homepage

Cor Rad End Mill, 6.00mm, Carb, 0.30mm rad

  • Mfr # 4U50M060R2TC

  • Zoro # G3804401


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
0.3 mm
Milling Diameter
6.00mm
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4U50M060R2TC
Zoro #
G3804401
UPC #
4059782486843
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
0.3 mm
Milling Diameter
6.00mm
Shank Dia.
6 mm
Milling Dia.
6 mm
Length of Cut
6 mm
Overall Length
57 mm

Description

Roughing End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.3 mm, 6 mm, 57 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.