Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 6.00mm, Carb, 0.30mm rad

  • Mfr # 4U80M060R2TC

  • Zoro # G3808382


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
0.3 mm
Milling Diameter
6.00mm
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4U80M060R2TC
Zoro #
G3808382
UPC #
4059782485938
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
0.3 mm
Milling Diameter
6.00mm
Shank Dia.
6 mm
Length of Cut
13 mm
Overall Length
57 mm
Milling Dia.
6 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT
Cutting Direction
Right Hand
Helix Angle
45 Degrees
End Mill Application
Roughing
Item
Roughing End Mill
List Number
4U80
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
Series
Roughers
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Measurement System
Metric
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Max. Helix Angle
45 Degrees

Description

Roughing End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.3 mm, 13 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.