Zoro Homepage

Cor Rad End Mill, 6.00mm, Carb, 1.50mm rad

  • Mfr # 57NC060R2TK

  • Zoro # G3808330


product price: $54.49
/ea

Key Features

Dimension Type
Metric
Corner Radius
1.5 mm
Milling Diameter
6.00mm
End Mill Material
Carbide
Number of Flutes
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC060R2TK
Zoro #
G3808330
UPC #
4061779032858
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
1.5 mm
Milling Diameter
6.00mm
Shank Dia.
6 mm
Length of Cut
13 mm
Overall Length
63 mm
Milling Dia.
6 mm

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 1.5 mm, 13 mm, 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.