Zoro Homepage

Cor Rad End Mill, 8.00mm, Carb, 0.25mm rad

  • Mfr # 49N90801R3BT

  • Zoro # G3619443


product price: $72.69
/ea

Key Features

Dimension Type
Metric
Corner Radius
0.25 mm
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49N90801R3BT
Zoro #
G3619443
UPC #
4061779067805
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
0.25 mm
Milling Diameter
8.00mm
Shank Dia.
8 mm
Milling Dia.
8 mm
Overall Length
63 mm
Length of Cut
16 mm

Description

Roughing End Mill, 8 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.25 mm, 16 mm, 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.