Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamf. End Mill, 1-1/4" Dia, Cob.

  • Mfr # 623W32089

  • Zoro # G0127240


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Overall Length
5 1/2 in
Shank Dia.
1 1/4 in
Length of Cut
3 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
623W32089
Zoro #
G0127240
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 1/2 in
Shank Dia.
1 1/4 in
Length of Cut
3 in
Milling Diameter
1-1/4"
Milling Dia.
1.25 in
Dimension Type
Decimal inch
Chamfer Width
0.039 in

Details

Item
Roughing End Mill
Number of Flutes
6
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Pitch
WavCut I
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
End Mill Application
Roughing
Super Alloy (S) Compatibility
Yes
Shank Type
Weldon
End Mill Material
Cobalt
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
List Number
620W
Grade
0
End Mill Cutting Type
Center Cutting
Helix Angle
35 Degrees
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
No
Finish - Machining
Uncoated
Material - Machining
Cobalt
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Secondary Material Application
Nickel, Titanium
Primary Material Application
Steel
Series
WavCut I
Chip-Breaker
No

Description

Roughing End Mill, 1.25 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Inch, 0.039 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.