Corner Chamfer End Mill, 0.1875 in
Mfr # W401E05001CHT WU20PE
Zoro # G505905319
product price: $11.19
/eaKey Features
Number of Flutes
4
Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
5/16 in
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W401E05001CHT WU20PE
Zoro #
G505905319
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
5/16 in
Chamfer Width
0.01 in
Milling Dia.
0.1875 in
Shank Length
41.2 mm
Description
Corner Chamfer End Mill, 0.1875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.01 in, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.