Zoro Homepage

Corner Chamfer End Mill, 0.25 in

  • Mfr # W401E07003CYT WU20PE

  • Zoro # G505905333


product price: $18.99
/ea

Key Features

Number of Flutes
4
Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
3/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W401E07003CYT WU20PE
Zoro #
G505905333
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
3/8 in
Chamfer Width
0.016 in
Milling Dia.
0.25 in
Shank Length
39.1 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Chamfer Angle
45 Degrees
End Mill Application
Blank Ramping, Helical Milling, Side Milling, Square End Shoulder Milling, Square End Slotting
Series
WCE4
List Number
W401
Helix Angle
39 Degrees
Spiral Direction
Right Hand
Secondary Material Application
Hardened Material, High-Temperature Alloy
Max. Helix Angle
39 Degrees
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
H, S
Measurement System
Inch
Material Grade - Machining
WU20PE
Min. Helix Angle
37 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Flute Type
Spiral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.016 in, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.