Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 0.375 in

  • Mfr # W411E10015CTT WU20PE

  • Zoro # G705905430


product price: $35.99
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W411E10015CTT WU20PE
Zoro #
G705905430
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
Chamfer Width
0.02 in
Milling Dia.
0.375 in
Shank Length
34.9 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Application
Blank Ramping, Helical Milling, Side Milling, Square End Shoulder Milling, Square End Slotting
Series
WCE4
Helix Angle
39 Degrees
Spiral Direction
Right Hand
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
List Number
W411
Chamfer Angle
45 Degrees
Flute Type
Spiral
Material Grade - Machining
WU20PE
Max. Helix Angle
39 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material - Machining
Carbide
Secondary Material Application ISO Code
H, S
Coolant Fed
Non-Coolant Through
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Secondary Material Application
Hardened Material, High-Temperature Alloy
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Min. Helix Angle
37 Degrees
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.02 in, 7/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.