Shop WIDIA
See all product information
Create Account
Corner Chamfer End Mill, 1 in, Carbide
- Mfr # W421E2502ACTW WU20PE
- Zoro # G905906664
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
6 in
Shank Dia.
1 in
Length of Cut
3 in
End Mill Style
Corner-Chamfer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 1 in
- Length of Cut
- 3 in
- Chamfer Width
- 0.02 in
- Milling Dia.
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Corner Chamfer End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 45 Degrees , 0.02 in, 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.