Corner Chamfer End Mill, 1 in, Carbide
Mfr # W431E2503ACTW WU20PE
Zoro # G005905550
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
7 in
Shank Dia.
1 in
Length of Cut
4 in
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W431E2503ACTW WU20PE
Zoro #
G005905550
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
7 in
Shank Dia.
1 in
Length of Cut
4 in
Chamfer Width
0.02 in
Milling Dia.
1 in
Description
Corner Chamfer End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 45 Degrees , 0.02 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.