Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 10 mm, Carbide

  • Mfr # 4X0EM10004CAT WS15PE

  • Zoro # G102671013


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
Min. Helix Angle
37 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X0EM10004CAT WS15PE
Zoro #
G102671013
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
10 mm
Milling Dia.
10 mm
Overall Length
72 mm
Length of Cut
20 mm
Chamfer Width
0.2 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Min. Helix Angle
37 Degrees
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Drilling Tool Configuration
Individual
Chamfer Angle
45 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WS15PE
Primary Material Application ISO Code
K, M, P
Material - Machining
Carbide
Measurement System
Metric
Number of Coolant Holes
0
Max. Helix Angle
39 Degrees
Series
Varimill(TM) Xtreme(TM)
Finish - Machining
AlTiN
Item
Corner Chamfer End Mill
End Mill Style
Corner-Chamfer
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Shank Type - Machining
Straight
List Number
4X0E
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Variable
Secondary Material Application ISO Code
H, S

Description

Corner Chamfer End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 45 Degrees , 0.2 mm, 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.