Zoro Homepage

Corner Chamfer End Mill, 10 mm, Carbide

  • Mfr # 7007605

  • Zoro # G707194399


product price: $58.79
/ea

Key Features

Number of Flutes
5
Length of Cut
22 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7007605
Zoro #
G707194399
UPC #
4064182761964
Country of Origin
Viet Nam

Dimensions

Length of Cut
22 mm
Shank Dia.
10 mm
Overall Length
72 mm
Chamfer Width
0.5 mm
Milling Dia.
10 mm

Description

Corner Chamfer End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.5 mm, 22 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.