Corner Chamfer End Mill, 10 mm, Carbide
Mfr # W401M10005CEW WU20PE
Zoro # G205905480
product price: $47.99
/eaKey Features
Number of Flutes
4
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W401M10005CEW WU20PE
Zoro #
G205905480
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Shank Length
43.3 mm
Milling Dia.
10 mm
Chamfer Width
0.5 mm
Description
Corner Chamfer End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 45 Degrees , 0.5 mm, 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.