Zoro Homepage

Corner Chamfer End Mill, 10 mm, Carbide

  • Mfr # W411M10015CET WU20PE

  • Zoro # G905905674


product price: $53.19
/ea

Key Features

Number of Flutes
4
Overall Length
89 mm
Shank Dia.
10 mm
Length of Cut
38 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W411M10015CET WU20PE
Zoro #
G905905674
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
89 mm
Shank Dia.
10 mm
Length of Cut
38 mm
Chamfer Width
0.5 mm
Milling Dia.
10 mm

Description

Corner Chamfer End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 45 Degrees , 0.5 mm, 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.