Zoro Homepage

Corner Chamfer End Mill, 10.00mm, Carbide

  • Mfr # 40131000T032

  • Zoro # G3809441


product price: $52.99
/ea

Key Features

Number of Flutes
3
Overall Length
89 mm
Shank Dia.
10 mm
Length of Cut
32 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40131000T032
Zoro #
G3809441
UPC #
4056544657732
Country of Origin
India

Dimensions

Overall Length
89 mm
Shank Dia.
10 mm
Length of Cut
32 mm
Milling Diameter
10.00mm
Dimension Type
Metric
Chamfer Width
0.0079 in
Milling Dia.
10 mm
Shank Length
50.00 mm

Description

Corner Chamfer End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0079 in, 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.