Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 10.00mm, Carbide

  • Mfr # 423004-000100

  • Zoro # G3740622


product price: $59.19
/ea

Key Features

Number of Flutes
4
Overall Length
50 mm
Shank Dia.
10 mm
Length of Cut
13 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423004-000100
Zoro #
G3740622
UPC #
4021169674174
Country of Origin
Israel

Dimensions

Overall Length
50 mm
Shank Dia.
10 mm
Length of Cut
13 mm
Dimension Type
Metric
Milling Dia.
10 mm
Chamfer Width
0.0197 in
Milling Diameter
10.00mm
Shank Length
30.00 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Application
Finishing
Series
NINA
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
Carbide
List Number
423004
Grade
K30F-DCHP
Helix Angle
38 Degrees
Spiral Direction
Right Hand
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Measurement System
Metric
Material Grade - Machining
K30F-DCHP
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P

Description

Corner Chamfer End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.0197 in, 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.