Zoro Homepage

Corner Chamfer End Mill, 10.00mm, Carbide

  • Mfr # D0031000W011

  • Zoro # G3729011


product price: $47.79
/ea

Key Features

Number of Flutes
3
Overall Length
66 mm
Shank Dia.
10 mm
Length of Cut
11 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0031000W011
Zoro #
G3729011
UPC #
4056544626349
Country of Origin
India

Dimensions

Overall Length
66 mm
Shank Dia.
10 mm
Length of Cut
11 mm
Chamfer Width
0.0079 in
Milling Dia.
10 mm
Dimension Type
Metric
Milling Diameter
10.00mm
Shank Length
48.00 mm

Description

Corner Chamfer End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.0079 in, 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.