Corner Chamfer End Mill, 10.00mm, Carbide
Mfr # D0131000T019
Zoro # G3733613
product price: $48.89
/eaKey Features
Number of Flutes
3
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
19 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0131000T019
Zoro #
G3733613
UPC #
4056544629708
Country of Origin
India
Dimensions
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
19 mm
Chamfer Width
0.0079 in
Milling Diameter
10.00mm
Dimension Type
Metric
Milling Dia.
10 mm
Shank Length
46.00 mm
Description
Corner Chamfer End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0079 in, 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.