Zoro Homepage

Corner Chamfer End Mill, 12 mm, Carbide

  • Mfr # 4XNEM12005CCW WS15PE

  • Zoro # G002670970


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
Max. Helix Angle
39 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM12005CCW WS15PE
Zoro #
G002670970
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
12 mm
Neck Dia.
11.28 mm
Length of Cut
26 mm
Milling Dia.
12 mm
Overall Length
83 mm
Neck Length
36 mm
Chamfer Width
0.3 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Max. Helix Angle
39 Degrees
Measurement System
Metric
Material Grade - Machining
WS15PE
Primary Material Application
Cast Iron, Stainless Steel, Steel
List Number
4XNE
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Cutting Direction
Right Hand
Shank Type - Machining
Weldon Flat
Series
Varimill(TM) Xtreme(TM)
Helix Angle
30 Degrees
Min. Helix Angle
37 Degrees
Flute Type
Spiral
Chamfer Angle
45 Degrees
Number of Coolant Holes
0
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Drilling Tool Configuration
Individual
Item
Corner Chamfer End Mill
End Mill Style
Corner-Chamfer
Primary Material Application ISO Code
K, M, P
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 45 Degrees , 0.3 mm, 26 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.