Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 12.00mm, Carbide

  • Mfr # 40031200T025

  • Zoro # G3810473


product price: $62.39
/ea

Key Features

Number of Flutes
3
Overall Length
75 mm
Shank Dia.
12 mm
Length of Cut
25 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40031200T025
Zoro #
G3810473
UPC #
4056544656179
Country of Origin
India

Dimensions

Overall Length
75 mm
Shank Dia.
12 mm
Length of Cut
25 mm
Milling Diameter
12.00mm
Chamfer Width
0.0118 in
Dimension Type
Metric
Milling Dia.
12 mm
Shank Length
47.00 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Material
Carbide
Grade
Bright (Uncoated)
Spiral Direction
Right Hand
End Mill Cutting Type
Center Cutting
List Number
4003
Helix Angle
30 Degrees
Series
GP
End Mill Application
Finishing
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material Grade - Machining
TiAlN

Description

Corner Chamfer End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0118 in, 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.