Zoro Homepage

Corner Chamfer End Mill, 12.00mm, Carbide

  • Mfr # 40131200W045

  • Zoro # G3812311


product price: $71.99
/ea

Key Features

Number of Flutes
3
Overall Length
100 mm
Shank Dia.
12 mm
Length of Cut
45 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40131200W045
Zoro #
G3812311
UPC #
4056544658814
Country of Origin
India

Dimensions

Overall Length
100 mm
Shank Dia.
12 mm
Length of Cut
45 mm
Milling Dia.
12 mm
Dimension Type
Metric
Chamfer Width
0.0118 in
Milling Diameter
12.00mm
Shank Length
45.00 mm

Description

Corner Chamfer End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.0118 in, 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.