Zoro Homepage

Corner Chamfer End Mill, 12.00mm, Carbide

  • Mfr # 423003-000120

  • Zoro # G3738023


product price: $67.89
/ea

Key Features

Number of Flutes
4
Overall Length
55 mm
Shank Dia.
12 mm
Length of Cut
15 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423003-000120
Zoro #
G3738023
UPC #
4021169653582
Country of Origin
Israel

Dimensions

Overall Length
55 mm
Shank Dia.
12 mm
Length of Cut
15 mm
Milling Diameter
12.00mm
Milling Dia.
12 mm
Chamfer Width
0.0197 in
Dimension Type
Metric
Shank Length
31.6000 mm

Description

Corner Chamfer End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 0.0197 in, 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.