Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 12.00mm, Carbide

  • Mfr # 423004-000120

  • Zoro # G3738032


product price: $73.99
/ea

Key Features

Number of Flutes
4
Overall Length
55 mm
Shank Dia.
12 mm
Length of Cut
15 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423004-000120
Zoro #
G3738032
UPC #
4021169674129
Country of Origin
Israel

Dimensions

Overall Length
55 mm
Shank Dia.
12 mm
Length of Cut
15 mm
Chamfer Width
0.0197 in
Milling Diameter
12.00mm
Dimension Type
Metric
Milling Dia.
12 mm
Shank Length
31.6000 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
38 Degrees
Grade
K30F-DCHP
Series
NINA
End Mill Material
Carbide
End Mill Application
Finishing
Spiral Direction
Right Hand
List Number
423004
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Material - Machining
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
K30F-DCHP
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P

Description

Corner Chamfer End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.0197 in, 15 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.