Zoro Homepage
This item is Discontinued.
Widia Corner Chamfer End Mill, 12.00mm, Carbide D0031200T012

Corner Chamfer End Mill, 12.00mm, Carbide (Discontinued)

  • Mfr # D0031200T012
  • Zoro # G3738802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0031200T012
Zoro #
G3738802
UPC #
4056544624901
Country of Origin
India

Dimensions

Overall Length
73 mm
Shank Dia.
12 mm
Length of Cut
12 mm
Milling Diameter
12.00mm
Milling Dia.
12 mm
Chamfer Width
0.0118 in
Dimension Type
Metric
Shank Length
52.6000 mm

Description

Corner Chamfer End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0118 in, 12 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.