Corner Chamfer End Mill, 12.00mm, Carbide
Mfr # D0131200T022
Zoro # G3729352
product price: $65.19
/eaKey Features
Number of Flutes
3
Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
22 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0131200T022
Zoro #
G3729352
UPC #
4056544629944
Country of Origin
Multiple
Dimensions
Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
22 mm
Milling Dia.
12 mm
Dimension Type
Metric
Chamfer Width
0.0118 in
Milling Diameter
12.00mm
Shank Length
52.6000 mm
Description
Corner Chamfer End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0118 in, 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.