Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 12.00mm, Carbide

  • Mfr # D0131200W022

  • Zoro # G3737804


product price: $66.19
/ea

Key Features

Number of Flutes
3
Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
22 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0131200W022
Zoro #
G3737804
UPC #
4056544633064
Country of Origin
India

Dimensions

Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
22 mm
Milling Dia.
12 mm
Milling Diameter
12.00mm
Dimension Type
Metric
Chamfer Width
0.0118 in
Shank Length
52.6000 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Material
Carbide
End Mill Application
Finishing
Series
GP
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Grade
TIALN
Spiral Direction
Right Hand
List Number
D003/D013
Helix Angle
30 Degrees
Finish - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Measurement System
Metric
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P

Description

Corner Chamfer End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.0118 in, 22 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.