Corner Chamfer End Mill, 14.00mm, Carbide
Mfr # D0031400W014
Zoro # G3738251
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Overall Length
75 mm
Shank Dia.
14 mm
Length of Cut
14 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0031400W014
Zoro #
G3738251
UPC #
4056544626585
Country of Origin
India
Dimensions
Overall Length
75 mm
Shank Dia.
14 mm
Length of Cut
14 mm
Milling Dia.
14 mm
Milling Diameter
14.00mm
Dimension Type
Metric
Chamfer Width
0.0118 in
Shank Length
51.2000 mm
Description
Corner Chamfer End Mill, 14 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.0118 in, 14 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.