Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 16 mm, Carbide

  • Mfr # 4XNEM16006CCW WS15PE

  • Zoro # G102670931


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Neck Dia.
15.04 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM16006CCW WS15PE
Zoro #
G102670931
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
16 mm
Neck Dia.
15.04 mm
Neck Length
48 mm
Length of Cut
32 mm
Chamfer Width
0.3 mm
Milling Dia.
16 mm
Overall Length
92 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Finish - Machining
AlTiN
Min. Helix Angle
37 Degrees
Series
Varimill(TM) Xtreme(TM)
Max. Helix Angle
39 Degrees
Material Grade - Machining
WS15PE
Primary Material Application ISO Code
K, M, P
Material - Machining
Carbide
Flute Type
Spiral
Shank Type - Machining
Weldon Flat
End Mill Style
Corner-Chamfer
Item
Corner Chamfer End Mill
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
Number of Coolant Holes
0
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Measurement System
Metric
Chamfer Angle
45 Degrees
List Number
4XNE
Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, S
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Nickel, Titanium

Description

Corner Chamfer End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 45 Degrees , 0.3 mm, 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.