Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 16.00mm, Carbide

  • Mfr # 40031600W032

  • Zoro # G3805214


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
89 mm
Shank Dia.
16 mm
Length of Cut
32 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40031600W032
Zoro #
G3805214
UPC #
4056544657138
Country of Origin
India

Dimensions

Overall Length
89 mm
Shank Dia.
16 mm
Length of Cut
32 mm
Milling Dia.
16 mm
Chamfer Width
0.0118 in
Dimension Type
Metric
Milling Diameter
16.00mm
Shank Length
49.00 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Series
GP
End Mill Material
Carbide
End Mill Application
Finishing
Grade
TIALN
Spiral Direction
Right Hand
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
30 Degrees
List Number
4003
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Finish - Machining
TiAlN
Measurement System
Metric
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel

Description

Corner Chamfer End Mill, 16 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.0118 in, 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.