Zoro Homepage

Corner Chamfer End Mill, 16.00mm, Carbide

  • Mfr # 40131600T056

  • Zoro # G3811401


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
110 mm
Shank Dia.
16 mm
Length of Cut
56 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40131600T056
Zoro #
G3811401
UPC #
4056544657978
Country of Origin
India

Dimensions

Overall Length
110 mm
Shank Dia.
16 mm
Length of Cut
56 mm
Milling Diameter
16.00mm
Chamfer Width
0.0118 in
Milling Dia.
16 mm
Dimension Type
Metric
Shank Length
42.8000 mm

Description

Corner Chamfer End Mill, 16 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0118 in, 56 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.