Corner Chamfer End Mill, 18.00mm, Carbide
Mfr # D0131800T026
Zoro # G3738881
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Overall Length
92 mm
Shank Dia.
18 mm
Length of Cut
26 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0131800T026
Zoro #
G3738881
UPC #
4056544630667
Country of Origin
India
Dimensions
Overall Length
92 mm
Shank Dia.
18 mm
Length of Cut
26 mm
Milling Diameter
18.00mm
Milling Dia.
18 mm
Dimension Type
Metric
Chamfer Width
0.0118 in
Shank Length
53.4000 mm
Description
Corner Chamfer End Mill, 18 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0118 in, 26 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.