Corner Chamfer End Mill, 20 mm, Carbide
Mfr # W411M20019CET WU20PE
Zoro # G205905701
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
125 mm
Shank Dia.
20 mm
Length of Cut
57 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W411M20019CET WU20PE
Zoro #
G205905701
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
125 mm
Shank Dia.
20 mm
Length of Cut
57 mm
Milling Dia.
20 mm
Chamfer Width
0.5 mm
Description
Corner Chamfer End Mill, 20 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 45 Degrees , 0.5 mm, 57 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.