Zoro Homepage

Corner Chamfer End Mill, 20.00mm, Carbide

  • Mfr # 40132000T064

  • Zoro # G3812932


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
125 mm
Shank Dia.
20 mm
Length of Cut
64 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40132000T064
Zoro #
G3812932
UPC #
4056544658098
Country of Origin
India

Dimensions

Overall Length
125 mm
Shank Dia.
20 mm
Length of Cut
64 mm
Dimension Type
Metric
Milling Dia.
20 mm
Chamfer Width
0.0118 in
Milling Diameter
20.00mm
Shank Length
47.00 mm

Description

Corner Chamfer End Mill, 20 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0118 in, 64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.