Zoro Homepage

Corner Chamfer End Mill, 4 mm, Carbide

  • Mfr # 4X0EM04002CST WS15PE

  • Zoro # G702671055


product price: $55.69
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
Primary Material Application
Cast Iron, Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X0EM04002CST WS15PE
Zoro #
G702671055
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
6 mm
Chamfer Width
0.1 mm
Milling Dia.
4 mm
Length of Cut
8 mm
Overall Length
57 mm

Description

Corner Chamfer End Mill, 4 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 45 Degrees , 0.1 mm, 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.