Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 4 mm, Carbide

  • Mfr # 7006956

  • Zoro # G707194382


product price: $33.29
/ea

Key Features

Number of Flutes
5
Length of Cut
11 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7006956
Zoro #
G707194382
UPC #
4064182761926
Country of Origin
Viet Nam

Dimensions

Length of Cut
11 mm
Shank Dia.
6 mm
Overall Length
57 mm
Chamfer Width
0.2 mm
Milling Dia.
4 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Chamfer
List Number
W501
Series
WCE5
Cutting Direction
Right Hand
Item
Corner Chamfer End Mill
Helix Angle
38 Degrees
End Mill Application
Helical Milling, Ramping Blank, Side/Shoulder Milling, Square End, Trochoidal Milling
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Material Grade - Machining
WU20PE
Material Applications
Alloys, Cast Iron, Hardened Materials, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 4 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.2 mm, 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.