Corner Chamfer End Mill, 4 mm, Carbide
Mfr # W401M04003CAT WU20PE
Zoro # G005905123
product price: $27.29
/eaKey Features
Number of Flutes
4
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
11 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W401M04003CAT WU20PE
Zoro #
G005905123
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
11 mm
Chamfer Width
0.2 mm
Shank Length
41.3 mm
Milling Dia.
4 mm
Description
Corner Chamfer End Mill, 4 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 45 Degrees , 0.2 mm, 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.