Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 4.00mm, Carbide

  • Mfr # 40130400T019

  • Zoro # G3812451


product price: $25.79
/ea

Key Features

Number of Flutes
3
Overall Length
63 mm
Shank Dia.
4 mm
Length of Cut
19 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40130400T019
Zoro #
G3812451
UPC #
4056544657251
Country of Origin
India

Dimensions

Overall Length
63 mm
Shank Dia.
4 mm
Length of Cut
19 mm
Dimension Type
Metric
Milling Dia.
4 mm
Chamfer Width
0.0039 in
Milling Diameter
4.00mm
Shank Length
41.2000 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Material
Carbide
End Mill Application
Finishing
Cutting Direction
Right Hand
Series
GP
List Number
4013
End Mill Cutting Type
Center Cutting
Grade
TIALN
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Finish - Machining
TiAlN
Measurement System
Metric
Material - Machining
Carbide
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
TiAlN
Drilling Tool Configuration
Individual
Primary Material Application
Steel
Primary Material Application ISO Code
P

Description

Corner Chamfer End Mill, 4 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0039 in, 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.