Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 4.00mm, Carbide

  • Mfr # 423004-000040

  • Zoro # G3730761


product price: $24.89
/ea

Key Features

Number of Flutes
4
Overall Length
38 mm
Shank Dia.
6 mm
Length of Cut
7 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423004-000040
Zoro #
G3730761
UPC #
4021169674334
Country of Origin
Israel

Dimensions

Overall Length
38 mm
Shank Dia.
6 mm
Length of Cut
7 mm
Chamfer Width
0.0157 in
Milling Diameter
4.00mm
Milling Dia.
4 mm
Dimension Type
Metric
Shank Length
28.2000 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
Carbide
Spiral Direction
Right Hand
Grade
K30F-DCHP
End Mill Application
Finishing
Series
NINA
Helix Angle
38 Degrees
List Number
423004
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel
Finish - Machining
AlTiN
Material Grade - Machining
K30F-DCHP
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P

Description

Corner Chamfer End Mill, 4 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.0157 in, 7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.