Zoro Homepage

Corner Chamfer End Mill, 4.50mm, Carbide

  • Mfr # D0030450W005

  • Zoro # G3740491


product price: $24.99
/ea

Key Features

Number of Flutes
3
Overall Length
54 mm
Shank Dia.
6 mm
Length of Cut
5 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0030450W005
Zoro #
G3740491
UPC #
4056544625625
Country of Origin
India

Dimensions

Overall Length
54 mm
Shank Dia.
6 mm
Length of Cut
5 mm
Milling Diameter
4.50mm
Dimension Type
Metric
Chamfer Width
0.0039 in
Milling Dia.
4.5 mm
Shank Length
37.5000 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Material
Carbide
Spiral Direction
Right Hand
Helix Angle
30 Degrees
List Number
D003/D013
Grade
TIALN
Series
GP
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Application
Finishing
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P

Description

Corner Chamfer End Mill, 4.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.0039 in, 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.