Zoro Homepage

Corner Chamfer End Mill, 4.50mm, Carbide

  • Mfr # D0130450T008

  • Zoro # G3729109


product price: $28.19
/ea

Key Features

Number of Flutes
3
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
8 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0130450T008
Zoro #
G3729109
UPC #
4056544628268
Country of Origin
India

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
8 mm
Milling Diameter
4.50mm
Milling Dia.
4.5 mm
Dimension Type
Metric
Chamfer Width
0.0039 in
Shank Length
44.5000 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Grade
TIALN
Helix Angle
30 Degrees
List Number
D003/D013
Spiral Direction
Right Hand
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Cutting Direction
Right Hand
Series
GP
End Mill Material
Carbide
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel

Description

Corner Chamfer End Mill, 4.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0039 in, 8 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.