Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 5 mm, Carbide

  • Mfr # 4XNEM05002CSW WS15PE

  • Zoro # G902671091


product price: $68.29
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM05002CSW WS15PE
Zoro #
G902671091
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
6 mm
Overall Length
57 mm
Neck Length
18 mm
Chamfer Width
0.1 mm
Neck Dia.
4.7 mm
Length of Cut
13 mm
Milling Dia.
5 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Item
Corner Chamfer End Mill
Flute Type
Spiral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
30 Degrees
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Min. Helix Angle
37 Degrees
List Number
4XNE
Chamfer Angle
45 Degrees
End Mill Style
Corner-Chamfer
Max. Helix Angle
39 Degrees
Material Grade - Machining
WS15PE
Cutting Direction
Right Hand
Measurement System
Metric
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P
Series
Varimill(TM) Xtreme(TM)
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Finish - Machining
AlTiN
Flute Spacing
Variable
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium

Description

Corner Chamfer End Mill, 5 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 45 Degrees , 0.1 mm, 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.