Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 5 mm, Carbide

  • Mfr # 7006957

  • Zoro # G107194401


product price: $33.29
/ea

Key Features

Number of Flutes
5
Length of Cut
5 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7006957
Zoro #
G107194401
UPC #
4064182761940
Country of Origin
Viet Nam

Dimensions

Length of Cut
5 mm
Shank Dia.
6 mm
Overall Length
57 mm
Chamfer Width
0.3 mm
Milling Dia.
5 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Helical Milling, Ramping Blank, Side/Shoulder Milling, Square End, Trochoidal Milling
Cutting Direction
Right Hand
Item
Corner Chamfer End Mill
End Mill Style
Corner-Chamfer
List Number
W501
Helix Angle
38 Degrees
Series
WCE5
Drilling Tool Configuration
Individual
Material Applications
Alloys, Cast Iron, Hardened Materials, Stainless Steel, Steel
Shank Type - Machining
Straight
Material Grade - Machining
WU20PE
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Type
Spiral
Secondary Material Application ISO Code
H, S
Max. Helix Angle
38 Degrees

Description

Corner Chamfer End Mill, 5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.3 mm, 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.