Zoro Homepage

Corner Chamfer End Mill, 5 mm, Carbide

  • Mfr # 7006960

  • Zoro # G807194411


product price: $34.19
/ea

Key Features

Number of Flutes
5
Length of Cut
13 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7006960
Zoro #
G807194411
UPC #
4064182762060
Country of Origin
Viet Nam

Dimensions

Length of Cut
13 mm
Shank Dia.
6 mm
Overall Length
57 mm
Chamfer Width
0.3 mm
Milling Dia.
5 mm

Description

Corner Chamfer End Mill, 5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.3 mm, 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.