Zoro Homepage

Corner Chamfer End Mill, 5.00mm, Carbide

  • Mfr # 40130500W020

  • Zoro # G3812880


product price: $30.19
/ea

Key Features

Number of Flutes
3
Overall Length
63 mm
Shank Dia.
6 mm
Length of Cut
20 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40130500W020
Zoro #
G3812880
UPC #
4056544658333
Country of Origin
India

Dimensions

Overall Length
63 mm
Shank Dia.
6 mm
Length of Cut
20 mm
Milling Dia.
5 mm
Chamfer Width
0.0039 in
Dimension Type
Metric
Milling Diameter
5.00mm
Shank Length
36.00 mm

Description

Corner Chamfer End Mill, 5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.0039 in, 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.